Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Fishbone Tweezers 135mm
By Dick
Order Code:
ZT4868375S
£30.99
Inc VAT (20%)
£33.99
8.5% off
1
Add to basket
Get it in
20-30
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/fishbone-tweezers-135mm/p/ZT4868375S
Add to quotation
View all Utensils
Description
Stainless steel tweezers for removing bones from fish.
Tags:
#ReducedPrice
Specifications
Specifications for Fishbone Tweezers 135mm
Product Type
Tweezers
Length
135mm
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome