Friends Time Pasta Plate 29cm

Order Code: ZT4958486S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Luminarc Friends Time Pasta Plate 29cm Toughest tableware materials on the market with 3 to 5 times more resistance than Porcelain in both the centre and the circumference. Reinforced with a high concentration of alumina to give its incredible strength. Material is fused together rather than mixed and all air pockets are removed to ensure a high density of material (0% water retention) Chip Resistant. Scratch resistant and therefore maintains its perfect finish. Smooth and non porous surface. Perfect shine. Dishwasher safe - can withstand over 1, 000 industrial wash cycles.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Friends Time Pasta Plate 29cm
  • Product Type
    Pasta Plate
  • Diameter
    29cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome