Garnish Tweezers 300mm

Order Code: ZT4850627S

£14.49 Inc VAT (20%)

Currently unavailable

Description

Garnish in style with these 30cm long premium tweezers from Beaumont. The garnish tweezers come in handy for both front and back of house by reducing cross contamination with hand to food contact. Crafted from stainless steel, they are incredibly strong and highly resistant to rust allowing them to withstand continuous use. The Beaumont tweezers can be used behind the bar to garnish a drink with a slice of lemon or lime, and in the kitchen to place delicate items like edible flowers on a plate to create a precise presentation that wows your guests.

See full description
Specifications for Garnish Tweezers 300mm
  • Length
    300mm
  • Product Type
    Garnish Tweezers
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome