Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Glass Bowl Small 140mm
By APS
Order Code:
ZT4852549S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/glass-bowl-small-140mm/p/ZT4852549S
Add to quotation
View all Utensils
Description
Glass bowl for chrome plated buffet ladder. Polycarbonate covers available separately.
Tags:
#BulkDiscount
Specifications
Specifications for Glass Bowl Small 140mm
Size
140mm
Material
Glass
Product Type
Glass Bowl
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome