Glass Screw Top Preserving Jar 550ml (Pack of 6)

Order Code: ZT4851270S

£14.24 Inc VAT (20%)
£14.995% off
QuantityPriceDiscount
1 - 4£14.240%
5 +£13.247%


Description

Store dry food stylishly with these 550ml screw top storage jars from Vogue. The airtight screw top lid means no air can get to the food - keeping it fresher for longer and lowering your levels of waste. And, the classic style of these jars will suit any bar or kitchen and will look great on shelves and counters - great for keeping ingredients on show front-of-house. Plus the jars are dishwasher safe, allowing you to put them straight in the dishwasher to save time on manual washing.

See full description
Specifications for Glass Screw Top Preserving Jar 550ml (Pack of 6)
  • Capacity
    550ml
  • Product Type
    Preserving Jar
  • Material
    Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome