Glass Worktop Saver Teatime

Order Code: ZT4947457S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Tala Glass Worktop Saver Teatime Our worktop saver is an easy way to keep your kitchen surfaces or tables clean whilst offering a hygienic surface to serve food. Each work top saver has a stylish design for your kitchen or home. The Tala Worktop Saver will protect your surfaces in the kitchen. Our work top saver has rubberised feet in each of the corners to protect surfaces. The feet are non-slip. Made of toughened glass our saver is heat resistant. Each work top saver measures 30 x 40 x 04.mm in length.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Glass Worktop Saver Teatime
  • Product Type
    Worktop Saver
  • Material
    Toughened Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome