Good Grips Avocado Slicer

Order Code: ZT4855309S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 +£14.718%


Description

Put an end to 'avocado hand' with this highly recommended kitchen gadget from Oxo. Easy to use and extremely efficient, this handy 3-in-1 tool makes avocado preparation simple and safe. The avocado slicer splits, pits, slices and scoops out all the goodness, saving the use of multiple utensils. This tool also helps to prevent the risks that come with using a sharp knife for the same job, but is just as easy to clean. A plastic blade easily slices through the skin and flesh, but is never sharp to the touch. The pitting tool needs only the simplest of twists to save you time, effort and to stop you wasting the flesh of the fruit. A fan-shaped blade then allows you to scoop the remaining avocado into slices for perfect presentation, and to ensure you extract maximum value from your ingredients. Instructions:1. Slice - The plastic blades cuts through the skin and fruit of the avocado, without being sharp to the touch. 2. Pit - The pitting tool allows you to remove the pit quickly with a simple twist action. This is far safer and less wasteful than trying to scoop it out with a knife or spoon. 3. Scoop - Scoop out the remaining flesh of the avocado and slice at the same time with this simple and efficient fan blade. This will help your presentation and ensure no part of the avocado is wasted.

See full description
Specifications for Good Grips Avocado Slicer
  • Product Type
    Avocado Slicer
  • Blade Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome