Hand Juicer - Lime Squeezer

Order Code: ZT4857636S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Looking to get the most out of your fresh limes? Then the manual lime juicer from Olympia is exactly what you need. The juice squeezer features a large, rippled pressing cup that is designed for use with half a lime, and will invert the peel when pressed to ensure that no juice is wasted - allowing you to get every last drop of your fresh fruits. The juicer features small draining holes to ensure that your fresh juice is peel, seed and pulp-free to leave you with the parts that really matter. And thanks to the eye-catching green colourway, the hand juicer is easy to identify at the back of your bar - reducing the chance of tainted drinks whilst saving staff time on finding equipment. Plus, as it's made with a powder-coated finish, the manual juicer is highly durable and easy-to-clean. This ensures long-lasting use within professional environments, whilst allowing for quick cleaning after use.

See full description
Specifications for Hand Juicer - Lime Squeezer
  • Product Type
    Hand Juicer
  • Material
    Powder-coated
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome