Harena Dessert Plate White 19cm

Order Code: ZT4959696S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.174%
10 - 19£4.968%
20 - 49£4.7412%
50 +£4.5316%


Description

Luminarc Harena Dessert Plate White 19cm With its assertive, structured look, Harena balances simplicity and modernity. This collection will become your go-to choice for everyday meals. Available in black and white, Harena proposes a complete range: dinner plates, soup plates, dessert plates, multi-purpose dishes, large salad bowls and a soup bowl. It also includes bowls, round serving dishes and oval dishes in white opal. The collection is made from chip-resistant tempered glass. It is microwave and dishwasher safe.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Harena Dessert Plate White 19cm
  • Colour
    White
  • Size
    19cm
  • Material
    Tempered Glass
  • Product Type
    Dessert Plate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome