Harena Salad Bowl White 27cm

Order Code: ZT4959658S

£8.39 Inc VAT (20%)
£8.996.5% off
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 - 19£7.728%
20 - 49£7.3812%
50 +£7.0516%


Description

Luminarc Harena Salad Bowl White 27cm With its assertive, structured look, Harena balances simplicity and modernity. This collection will become your go-to choice for everyday meals. Available in black and white, Harena proposes a complete range: dinner plates, soup plates, dessert plates, multi-purpose dishes, large salad bowls and a soup bowl. It also includes bowls, round serving dishes and oval dishes in white opal. The collection is made from chip-resistant tempered glass. It is microwave and dishwasher safe.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Harena Salad Bowl White 27cm
  • Material
    Tempered Glass
  • Diameter
    27cm
  • Form
    Bowl
  • Colour
    White
  • Product Type
    Salad Bowl