Harena Soup Bowl White 20cm

Order Code: ZT4959617S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Luminarc Harena Soup Bowl White 20cm With its assertive, structured look, Harena balances simplicity and modernity. This collection will become your go-to choice for everyday meals. Available in black and white, Harena proposes a complete range: dinner plates, soup plates, dessert plates, multi-purpose dishes, large salad bowls and a soup bowl. It also includes bowls, round serving dishes and oval dishes in white opal. The collection is made from chip-resistant tempered glass. It is microwave and dishwasher safe.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Harena Soup Bowl White 20cm
  • Form
    Bowl
  • Diameter
    20cm
  • Product Type
    Soup Bowl
  • Colour
    White
  • Material
    Tempered Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome