Hudson Copper Plated Cocktail Spoon 450mm

Order Code: ZT4856137S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Deliver a high-end finish without compromising on utility with this Hudson spoon from Beaumont. When paired with a mixing glass, a quality cocktail spoon brings your cocktail creations to life - making it an essential tool behind your bar. But beyond its practical utility the Beaumont cocktail spoon's twisted stem and rounded end make it a delicate, aesthetically pleasing tool. Therefore, great for front-of-house use, giving customers a high-end feel. The copper plated finish gives a classic feel, adding tradition to your cocktail making.

See full description
Specifications for Hudson Copper Plated Cocktail Spoon 450mm
  • Length
    450mm
  • Colour
    Copper
  • Product Type
    Cocktail Spoon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome