Hygiene Scoop


Select
£0.99 Inc VAT (20%)
Up to 9% off


See all variants from £0.99

Description

Suited industrial or commercial use, this versatile whit hand scoop is available in two sizes to suit your specific requirements. Boasting an ergonomic handle, durable construction and lightweight design, the product is best used in a commercial kitchen for scooping both wet and dry ingredients in large quantities.

Features and Benefits
• Non-stick plastic makes retrieval of materials easier
• Ergonomic handle provides the user
• Easy to clean with a simple wipe clean action
• Lightweight design makes the product easy to operate
• Available in various sizes to suit your application

Typical Applications
• Industrial
• Commercial
• Food Industry

Feature Attributes

Handle Shape:
Straight
Type:
Hand Scoop
Colour:
White
Material:
Plastic
Protection Features:
Non-stick

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome