Insulated Swirl Jug Black 500ml

Order Code: ZT4853274S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£15.036%


Description

Looking for a practical and stylish way to keep drinks hot, or cold for longer? Then the black, 0. 5Ltr insulated swirl jug from Olympia is perfect for you. Made from a thick, polypropylene material, the jug has excellent insulation properties that can maintain your drinks' temperature for hours - ideal for filling-up before an event and allowing your guests so self-serve. Plus, the combination of an ergonomic handle and thumb-operated lid make dispensing quick and easy. This gives your guests excellent control over pouring their drinks - helping to prevent spills and burns. And it's stylish too. The unique, swirl design combines with the black colourway to give your services a modern and sophisticated upgrade.

See full description
Specifications for Insulated Swirl Jug Black 500ml
  • Colour
    Black
  • Product Type
    Insulated Swirl Jug
  • Capacity
    500ml
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome