Insulated Swirl Jug White 1.2L

Order Code: ZT4853304S

£20.99 Inc VAT (20%)


Description

Looking for a jug that's as stylish as it is practical? Then the white, 1. 2Ltr insulated swirl jug from Olympia is perfect for you. Thanks to its thick, polypropylene material, the jug has excellent insulation properties that can maintain your drinks' temperature for hours - ideal for filling-up before an event and allowing your guests so self-serve. Plus, the combination of an ergonomic handle and thumb-operated lid make dispensing quick and easy. This gives your guests excellent control over pouring their drinks - helping to prevent spills and burns. And the unique swirl design combines with the white colourway to give your services a modern and sophisticated upgrade.

See full description
Specifications for Insulated Swirl Jug White 1.2L
  • Capacity
    1.2L
  • Colour
    White
  • Material
    Polypropylene
  • Product Type
    Swirl Jug

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome