Insulated Swirl Jug White 500ml

Order Code: ZT4853224S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£15.036%


Description

Maintain your drinks' temperature for longer, with the white, 0. 5Ltr insulated swirl jug from Olympia. Thanks to its thick, polypropylene material, the jug has excellent insulation properties that can maintain your drinks' temperature for hours - ideal for filling-up before an event and allowing your guests so self-serve. Plus, the combination of an ergonomic handle and thumb-operated lid make dispensing quick and easy. This gives your guests excellent control over pouring their drinks - helping to prevent spills and burns. And the unique swirl design combines with the white colourway to give your services a modern and sophisticated upgrade.

See full description
Specifications for Insulated Swirl Jug White 500ml
  • Capacity
    500ml
  • Material
    Polypropylene
  • Product Type
    Insulated Swirl Jug
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome