Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Kristallon Polycarbonate Pitcher 1.4L
By Olympia
Order Code:
ZT4854269S
£12.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.29
0%
5 - 9
£11.68
5%
10 +
£11.06
10%
1
Add to basket
Get it in
20-30
working days
Available
GBP
12.29
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/kristallon-polycarbonate-pitcher-1-4l/p/ZT4854269S
Add to quotation
View all Utensils
Description
Hardwearing pitcher with drip-proof spout and ice lip. Glasswasher safe.
Tags:
#BulkDiscount
Specifications
Specifications for Kristallon Polycarbonate Pitcher 1.4L
Capacity
1.4L
Product Type
Pitcher
Material
Polycarbonate
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome