Lemon and Lime Hand Juicer

Order Code: ZT4856779S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Extracting juice from citrus fruit can be quite difficult and time-consuming, especially if you've got loads to do. Not so with the Olympia lemon and lime press - a strong and durable utensil designed to make pressing small citrus fruits a breeze. Made from an ultra-robust aluminium alloy material with a reinforced hinge, the press easily crushes lemons and limes, maximising the amount of juice extracted. The ribbed handle design helps to keep the press securely in place during use too, so the press is safe to use for extended periods - perfect for bars, hotels, restaurants and the home.

See full description
Specifications for Lemon and Lime Hand Juicer
  • Material
    Aluminium Alloy
  • Product Type
    Lemon and Lime Press
    Hand Juicer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome