Living Pasta Bowl Grey

Order Code: ZT4961534S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Typhoon Living Pasta Bowl Grey Typhoon Living pasta bowl is a beautiful soft pastel shade which would complement any dinner table. The stoneware is high quality and chip resistant which is perfect to withstand everyday life. The pasta bowl features a beautiful ribbed design which ties in with the extended Living range perfectly. The pasta bowl is generously sized, the diameter is 22.5 cm and perfect for a host of pasta and rice dishes. The Typhoon dinnerware range is fully suitable for dishwasher and microwave use which is perfect for a busy lifestyle.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Living Pasta Bowl Grey
  • Diameter
    22.5cm
  • Product Type
    Pasta Bowl
  • Material
    Stoneware
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome