Living Side Plate Grey

Order Code: ZT4961557S

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

Typhoon Living Side Plate Grey Typhoon Living grey dinnerware is a beautiful pastel shade of grey which would complete any table setting. The side plates are 21cm diameter which is ideal for a wide variety of dishes. The side plate is chip resistant and made from high quality stoneware, which is ideal for daily use. Featuring a ribbed detail on the rim of the plates, these beautiful side plates will fit into the wider Typhoon Living range. The Living dinnerware is suitable for both microwave and dishwasher use which makes them extremely diverse.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Living Side Plate Grey
  • Product Type
    Dinnerware
  • Diameter
    21cm
  • Material
    Stoneware
  • Colour
    Grey