Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Lobster Pick - Aluminium, Two-Prong Pick
By Olympia
Order Code:
ZT4860859S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/lobster-pick-aluminium-two-prong-pick/p/ZT4860859S
Add to quotation
View all Utensils
Description
Aluminium two prong pick.
Tags:
#BulkDiscount
Specifications
Specifications for Lobster Pick - Aluminium, Two-Prong Pick
Type
Two-Prong Pick
Material
Aluminium
Product Type
Lobster Pick
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome