Louis Tellier Bron Compact Pro Stainless Steel Japanese Mandoline

Order Code: ZT4874474S

£199.99 Inc VAT (20%)


Description

With a high output, various cutting thicknesses (from 0. 5 to 10mm) and a cutting width of 95mm, the Compact Pro Japanese mandoline from Louis Tellier is ideal for making homemade crisps or delicate dishes. A full stainless-steel body provides excellent durability, while the supplied hand guard protects users from the ultra-sharp blade. Additionally, the honeycombed blade prevents vegetables from sticking to the blade. The BRON cutting-height adjustment system allows you to set the mandoline to suit your prep needs.

See full description
Specifications for Louis Tellier Bron Compact Pro Stainless Steel Japanese Mandoline
  • Product Type
    Japanese Mandoline
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome