Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Mermaid LE Buffet Black Handled Sauce Ladle 35ml
By Le Buffet
Order Code:
ZT4874813S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 +
£15.03
6%
1
Add to basket
Get it in
20-30
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/mermaid-le-buffet-black-handled-sauce-ladle-35ml/p/ZT4874813S
Add to quotation
View all Utensils
Description
Polished stainless steel with dishwasher-proof, heat-resistant black handles.
Tags:
#BulkDiscount
Specifications
Specifications for Mermaid LE Buffet Black Handled Sauce Ladle 35ml
Product Type
Sauce Ladle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome