Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Mini Chip Bucket with Handle 105mm
By Olympia
Order Code:
ZT4855583S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/mini-chip-bucket-with-handle-105mm/p/ZT4855583S
Add to quotation
View all Utensils
Description
A stainless steel bucket with handle, ideal for filling with fries for a gastropub style.
Tags:
#BulkDiscount
Specifications
Specifications for Mini Chip Bucket with Handle 105mm
Diameter
105mm
Material
Stainless Steel
Product Type
Mini Chip Bucket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome