Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Mini Glass Bowl 0.035L (Pack of 6)
By Arcoroc
Order Code:
ZT4858411S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/mini-glass-bowl-0-035l-pack-of-6/p/ZT4858411S
Add to quotation
View all Utensils
Description
Toughened glass.
Tags:
#BulkDiscount
Specifications
Specifications for Mini Glass Bowl 0.035L (Pack of 6)
Pack Quantity
6
Form
Bowl
Material
Toughened Glass
Product Type
Glass Bowl
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome