Muddler Antique Brass Plated 230mm

Order Code: ZT4856592S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 +£13.798%


Description

Be confident of releasing every last bit of flavour with this muddler from Beaumont. Designed to crush ingredients, the muddler adds the flavour into your drinks, for maximum taste. Made from metal the Beaumont muddler is easy to clean. This helps ensure hygiene and prevent cross-contamination. The antique brass colourway provides a traditional look - great for front of house use

See full description
Specifications for Muddler Antique Brass Plated 230mm
  • Material
    Metal
  • Product Type
    Muddler
  • Length
    230mm
  • Finish
    Antique Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome