Muddler Black Ribbed 215mm

Order Code: ZT4855811S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Be confident of releasing every last bit of flavour with this muddler from Beaumont. Designed to crush ingredients, the muddler adds the flavour into your drinks, for maximum taste. Made from plastic, the Beaumont muddler is easy to clean. This helps ensure hygiene and prevent cross-contamination. The ribbed design makes crushing garnish even easier, increasing efficiency.

See full description
Specifications for Muddler Black Ribbed 215mm
  • Length
    215mm
  • Product Type
    Muddler
  • Material
    Plastic
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome