Muddler Stainless Steel 210mm

Order Code: ZT4856545S

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 - 19£7.728%
20 - 49£7.3812%
50 +£7.0516%


Description

Be confident of releasing every last bit of flavour with this muddler from Beaumont. Designed to crush ingredients, the muddler adds the flavour into your drinks, for maximum taste. Made from stainless steel, the Beaumont muddler is easy to clean. This helps ensure hygiene and prevent cross-contamination. The stainless steel design is durable and makes crushing garnish even easier, increasing efficiency.

See full description
Specifications for Muddler Stainless Steel 210mm
  • Material
    Stainless Steel
  • Length
    210mm
  • Product Type
    Muddler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome