Non-Stick 12 Hole 7cm Tartlet Mould

Order Code: ZT4860000S

£23.99 Inc VAT (20%)


Description

Make up to 12 delicious classic tartlets at a time with the De Buyer tartlet mould tray. Designed to make the whole baking process easy, the De Buyer is made from durable steel with a high quality non-stick coating. This not only ensures excellent thermal performance in commercial ovens - it also makes the finished tartlets easy to remove once cooked. The non-stick coating it PFOA and PFOS free too, which ensures the resulting food isn't exposed to any of these compounds which could be detrimental to health.

See full description
Specifications for Non-Stick 12 Hole 7cm Tartlet Mould
  • Material
    Steel
  • Product Type
    Tartlet Mould
  • Hole Diameter
    7cm