Non-Stick 6 Hole 8cm Mini-Savarins Mould

Order Code: ZT4860068S

£23.99 Inc VAT (20%)


Description

Make up to 6 delicious classic mini-savarins at a time with the De Buyer mini savarin mould tray. Designed to make the whole baking process easy, the De Buyer is made from durable steel with a high quality non-stick coating. This not only ensures excellent thermal performance in commercial ovens - it also makes the finished mini savarins easy to remove once cooked. The non-stick coating it PFOA and PFOS free too, which ensures the resulting food isn't exposed to any of these compounds which could be detrimental to health.

See full description
Specifications for Non-Stick 6 Hole 8cm Mini-Savarins Mould
  • Product Type
    Mini-Savarins Mould
  • Material
    Steel
  • Number of Holes
    6