Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Non Stick Saucepan 16cm
By Pendeford
Order Code:
ZT4960204S
Size
*
16cm
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/non-stick-saucepan-16cm/p/ZT4960204S
Add to quotation
View all Utensils
Description
Pendeford Non Stick Saucepan 16cm Non stick Dishwasher safe 26 year guarantee Durable Easy clean
Tags:
#BulkDiscount
Specifications
Product Variants