Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Oval Mini Gateaux Mould 50 x 30mm
By Vogue
Order Code:
ZT4858980S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.29
5%
10 +
£12.59
10%
1
Add to basket
Get it in
20-30
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/oval-mini-gateaux-mould-50-x-30mm/p/ZT4858980S
Add to quotation
View all Utensils
Description
A range of moulds available in round, square, rectangular, oval, heart, & hexagonal shapes.
Tags:
#BulkDiscount
Specifications
Specifications for Oval Mini Gateaux Mould 50 x 30mm
Product Type
Mini Gateaux Mould
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome