Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Oval Vegetable Dish 200mm
By Olympia
Order Code:
ZT4880207S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/oval-vegetable-dish-200mm/p/ZT4880207S
Add to quotation
View all Utensils
Description
Stainless steel oval serving dish undivided. A range of sizes, with lids available separately.
Tags:
#BulkDiscount
Specifications
Specifications for Oval Vegetable Dish 200mm
Material
Stainless Steel
Shape
Oval
Size
200mm
Product Type
Vegetable Dish
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome