Pint Milk Bottle 568ml

Order Code: ZT4859417S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

The Kilner Milk Bottle is ideal for storing and serving homemade milkshakes and juices. Complete with a traditional shape and a retro style printed logo to capture the nostalgic era of the old fashioned `glass milk bottle'. Each bottle has a one-piece, gold coloured twist top lid for maximum freshness with a capacity of one pint/568ml. Recommend handwashing the bottle to preserve the printed colour decoration.

Specifications for Pint Milk Bottle 568ml
  • Material
    Glass
  • Form
    Bottle
  • Type
    Milk Bottle
  • Capacity
    568ml