Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Rectangular Mini Gateaux Mould 80 x 40mm
By Vogue
Order Code:
ZT4858975S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.15
6%
10 +
£12.31
12%
1
Add to basket
Get it in
20-30
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/rectangular-mini-gateaux-mould-80-x-40mm/p/ZT4858975S
Add to quotation
View all Utensils
Description
Bake a perfect shaped cake with this mould.
Tags:
#BulkDiscount
Specifications
Specifications for Rectangular Mini Gateaux Mould 80 x 40mm
Product Type
Mini Gateaux Mould
Shape
Rectangular
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome