Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Round Mini Gateaux Mould 62 x 30mm
By Vogue
Order Code:
ZT4858928S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it in
20-30
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/round-mini-gateaux-mould-62-x-30mm/p/ZT4858928S
Add to quotation
View all Utensils
Description
Stainless Steel. Round. 30mm deep.
Tags:
#BulkDiscount
Specifications
Specifications for Round Mini Gateaux Mould 62 x 30mm
Material
Stainless Steel
Size
62 x 30mm
Product Type
Mould
Shape
Round
Depth
30mm
Diameter
62mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome