Sauce Rotation Squeeze Bottle 20oz

Order Code: ZT4851327S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

The 20oz Vogue sauce rotation squeezy bottle is the perfect professional solution for decorating plates or adding sauces to dishes. With its innovative design, you fill the bottle from the top and dispense through the bottom. This way, you'll keep a proper food rotation. In addition, compared to traditional bottles, there's no need to flip the bottle to dispense, so there's less mess and less waste. The squeezy design of the Vogue bottle makes it quick and easy to dispense, whilst the nozzle is specially designed for a constant flow with less dripping. And as the bottle is dishwasher safe, it's simple to clean, ready for the next use.

See full description
Specifications for Sauce Rotation Squeeze Bottle 20oz
  • Capacity
    20oz
  • Product Type
    Squeeze Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome