Silicon High Heat Cooking Spoon Grey

Order Code: ZT4857321S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Protect your pots and pans from scratches with this grey silicone cooking spoon from Vogue. Heat resistant up to 260C and highly durable, the spoon is ideal for use with stainless steel cookware and surfaces with non-stick coatings. For convenience, the Vogue silicone cooking spoon has an ergonomic design for a comfortable grip and a handle hole for easy storage. Its flexible design also makes it ideal for softer foods or mixtures, whilst still retaining the durability needed to withstand constant use in any kitchen.

See full description
Specifications for Silicon High Heat Cooking Spoon Grey
  • Material
    Silicone
  • Colour
    Grey
  • Product Type
    Cooking Spoon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome