Silicon Square Baking Pan 245mm

Order Code: ZT4857479S

£19.99 Inc VAT (20%)


Description

Looking for an easy way to make cakes, without damaging them during removal? Then the silicone baking pan from Vogue is exactly what you need. Designed to help you make perfectly shaped cakes every time, the Vogue silicone baking pan removes the need to carefully cut cakes out of metal pans, which can potentially damage edges or cause breakages. Simply bend the mould and lever the cake out - it's that simple. The silicone material is can withstand temperatures up to 260C, making it ideal for most professional and domestic ovens. It's also exceptionally easy to clean, as the whole cake mould can be popped in the dishwasher once you're done - giving you a fast turnaround of clean bakeware.

See full description
Specifications for Silicon Square Baking Pan 245mm
  • Shape
    Square
  • Diameter
    245mm
  • Material
    Silicone
  • Product Type
    Baking Pan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome