Silver Foil Serving Platter 35cm

Order Code: ZT4956882S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Caroline Silver Foil Serving Platter 35cm 193260

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Silver Foil Serving Platter 35cm
  • Diameter
    35cm
  • Colour
    Silver
  • Product Type
    Serving Platter
  • Size
    35cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome