Slotted Serving Spoon Black Handle 340mm

Order Code: ZT4854793S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Serve boiled food without needing a colander, thanks to slotted serving spoon from Vogue. With a perforated head, this spoon quickly filters out any excess liquid from food so you can drain and serve with ease. A black vinyl handle provides a secure, comfortable grip making portioning effortless - even during long periods of service. This dishwasher-safe utensil also features a notched handle for resting on the rim of a pot or any other cooking vessel, stopping it from getting countertops mucky, or falling on the floor.

See full description
Specifications for Slotted Serving Spoon Black Handle 340mm
  • Product Type
    Serving Spoon
  • Handle Material
    Vinyl
  • Material
    Vinyl
  • Colour
    Black
  • Length
    340mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome