Slotted Spoon 360mm - Vogue, Stainless Steel

Order Code: ZT4856694S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 +£16.314%


Description

Make hot food service a breeze with the Vogue stainless steel slotted serving spoon. With its perforated head, this spoon quickly filters out any excess liquid from food so you can drain and serve quickly. Ergonomically designed, the slotted spoon is both comfortable and stable in the hand, allowing you to serve food with precision and ease. Featuring a convenient hanging hook at the end of the handle, the spoon can be quickly be stored and hung up for easy access whenever required, helping to keep your service running smoothly. Constructed from high quality stainless steel, this essential utensil is also incredibly durable, making it perfect for use in everything from restaurants and bistros to schools and canteens.

See full description
Specifications for Slotted Spoon 360mm - Vogue, Stainless Steel
  • Material
    Stainless Steel
  • Length
    360mm
  • Product Type
    Serving Spoon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome