Small Handi Serving Dish Copper 110 ( ) mm

Order Code: ZT4867199S

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.934%
10 - 19£10.488%
20 +£10.0212%


Description

Add a traditional feel to your presentations, with the 110 () mm, copper handi dish from Olympia. Made with a stainless steel and copper double-layered wall, the dish boasts excellent insulation properties that help to keep food at the perfect temperature for longer. Thanks to the hammered-copper outer layer, the dish not only excels in keeping food warm, but also adds a stylish and traditional touch to your services - being sure to spruce-up any table settings. The wide, lipped rim allows for easy access to share-sized rice, chip and curry portions, and also helps to prevent spills. So not only is the dish great for large dining parties, but it'll work to keep your tables free from stains too!

See full description
Specifications for Small Handi Serving Dish Copper 110 ( ) mm
  • Colour
    Copper
  • Product Type
    Serving Dish
  • Diameter
    110mm
  • Material
    Copper
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome