Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Square Mini Gateaux Mould 60 x 60mm
By Vogue
Order Code:
ZT4859031S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.21
6%
10 +
£11.43
12%
1
Add to basket
Get it in
20-30
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/square-mini-gateaux-mould-60-x-60mm/p/ZT4859031S
Add to quotation
View all Utensils
Description
Bake a perfect shaped cake with this mould.
Tags:
#BulkDiscount
Specifications
Specifications for Square Mini Gateaux Mould 60 x 60mm
Shape
Square
Size
60 x 60mm
Product Type
Gateaux Mould
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome