Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Stainless Eleven Wire Balloon Whisk 30cm
By Tala
Order Code:
ZT4949719S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/stainless-eleven-wire-balloon-whisk-30cm/p/ZT4949719S
Add to quotation
View all Utensils
Description
Tala Stainless Eleven Wire Balloon Whisk 30cm 109104
Tags:
#BulkDiscount
Specifications
Specifications for Stainless Eleven Wire Balloon Whisk 30cm
Type
Balloon Whisk
Length
30cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome