Stainless Steel 16 Wire Whisk 500mm

Order Code: ZT4873048S

£33.99 Inc VAT (20%)


Description

Effortlessly beat and whip eggs, meringues and cream with the premium Schneider 500mm 16 wire whisk. Measuring 2mm thick and constructed from high quality stainless steel, the 16 wires power through any mixture with ease, helping to speed up your preparation times. The fixed handle offers a more comfortable and secure grip to help you whisk large quantities of ingredients quickly and easily. The thermoplastic handle is also heat resistant up to 220°C (428°F) , giving you a cool touch when working at intense heats. A hook on the end of the handle also allows it to be hung up for more practical storage.

See full description
Specifications for Stainless Steel 16 Wire Whisk 500mm
  • Material
    Stainless Steel
  • Handle Material
    Thermoplastic
  • Length
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome