Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Stainless Steel Copper Food Flask 470ml
By Thermos
Order Code:
ZT1729829S
£31.99
Inc VAT (20%)
£33.99
5.5% off
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/stainless-steel-copper-food-flask-470ml/p/ZT1729829S
Add to quotation
View all Utensils
Description
Thermos S/S Copper Food Flask 470ml NWT4281
Tags:
#ReducedPrice
Specifications
Specifications for Stainless Steel Copper Food Flask 470ml
Colour
Copper
Capacity
470ml
Type
Cups & Glasses
Form
Flask
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome