Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Stainless Steel Milk Jug 340ml
By Olympia
Order Code:
ZT4878820S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it in
20-30
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/stainless-steel-milk-jug-340ml/p/ZT4878820S
Add to quotation
View all Utensils
Description
Finished in mirror polished stainless steel.
Tags:
#BulkDiscount
Specifications
Specifications for Stainless Steel Milk Jug 340ml
Material
Stainless Steel
Product Type
Milk Jug
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome