Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Stainless Steel Milk Jug 570ml
By Olympia
Order Code:
ZT4878838S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 +
£12.87
8%
1
Add to basket
Get it in
20-30
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/stainless-steel-milk-jug-570ml/p/ZT4878838S
Add to quotation
View all Utensils
Description
Finished in mirror polished stainless steel.
Tags:
#BulkDiscount
Specifications
Specifications for Stainless Steel Milk Jug 570ml
Product Type
Milk Jug
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome