Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Utensils
Stainless Steel Mousse Ring 200 x 45mm
By De Buyer
Order Code:
ZT4871201S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 +
£18.99
5%
1
Add to basket
Get it in
20-30
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/utensils/stainless-steel-mousse-ring-200-x-45mm/p/ZT4871201S
Add to quotation
View all Utensils
Description
Stainless steel mousse ring.
Tags:
#BulkDiscount
Specifications
Specifications for Stainless Steel Mousse Ring 200 x 45mm
Material
Stainless Steel
Product Type
Mousse Ring
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome